Shop HUYETT
See all product information
Create Account
Hair Pin, Zinc Plated Spring Steel, 0.026 in Wire Dia x 0.375 in Length
- Mfr # BPXZ-415/D
- Zoro # G923405385
product price:Â
$
0.23
/ea
Sold in multiples of 100 for
$23.00
Key Features
Shank Length
3/8 in
Pin Diameter
0.026 in
Material
MB Spring Wire
Finish
Zinc Plated
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPXZ-415/D
- Zoro #
- G923405385
- UPC #
- -
- Country of Origin
- United States
- Item
- Hitch Hairpin Cotter Clip
- Material
- MB Spring Wire
- Finish
- Zinc Plated
- Color
- Silver
Dimensions
- Shank Length
- 3/8 in
- Pin Diameter
- 0.026 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.