Shop HUYETT
See all product information
Create Account
Hair Pin, Zinc Plated Spring Steel, 0.028 in Wire Dia x 0.438 in Length
- Mfr # BPXZ-418
- Zoro # G823412261
product price:Â
$
0.05
/ea
Sold in multiples of 200 for
$10.00
Key Features
Shank Length
7/16 in
Color
Silver
Pin Diameter
0.028 in
Finish
Zinc Plated
Material
MB Spring Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPXZ-418
- Zoro #
- G823412261
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
- Finish
- Zinc Plated
- Item
- Hitch Hairpin Cotter Clip
- Material
- MB Spring Wire
Dimensions
- Shank Length
- 7/16 in
- Pin Diameter
- 0.028 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.