Shop HUYETT
See all product information
Create Account
Hair Pin, Zinc Plated Spring Steel, 0.028 in Wire Dia x 0.484 in Length
- Mfr # BPXZ-413/D
- Zoro # G423425807
product price:Â
$
0.21
/ea
Sold in multiples of 100 for
$21.00
Key Features
Pin Diameter
0.028 in
Color
Silver
Finish
Zinc Plated
Material
MB Spring Wire
Shank Length
31/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPXZ-413/D
- Zoro #
- G423425807
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Finish
- Zinc Plated
- Material
- MB Spring Wire
- Item
- Hitch Hairpin Cotter Clip
Dimensions
- Pin Diameter
- 0.028 in
- Shank Length
- 31/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.