Hair Pin, Zinc Plated Spring Steel, 0.028 in Wire Dia x 0.500 in Length
- Mfr # BPXZ-409
- Zoro # G923413977
product price:Â
$
0.16
/ea
Sold in multiples of 100 for
$16.00
Key Features
Color
Silver
Material
MB Spring Wire
Pin Diameter
0.028 in
Shank Length
1/2 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPXZ-409
- Zoro #
- G923413977
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pin Diameter
- 0.028 in
- Shank Length
- 1/2 in
Details
- Color
- Silver
- Material
- MB Spring Wire
- Finish
- Zinc Plated
- Item
- Hitch Hairpin Cotter Clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.