Shop HUYETT
See all product information
Create Account
Hair Pin, Zinc Plated Spring Steel, 0.035 in Wire Dia x 0.500 in Length
- Mfr # BPXZ-405/D
- Zoro # G223405313
product price:Â
$
0.23
/ea
Sold in multiples of 100 for
$23.00
Key Features
Pin Diameter
0.035 in
Finish
Zinc Plated
Color
Silver
Shank Length
1/2 in
Material
MB Spring Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPXZ-405/D
- Zoro #
- G223405313
- UPC #
- -
- Country of Origin
- United States
- Item
- Hitch Hairpin Cotter Clip
- Finish
- Zinc Plated
- Color
- Silver
- Material
- MB Spring Wire
Dimensions
- Pin Diameter
- 0.035 in
- Shank Length
- 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.