Shop HUYETT
See all product information
Create Account
Hair Pin, Zinc Plated Spring Steel, 0.042 in Wire Dia x 0.750 in Length
- Mfr # BPXZ-419/D
- Zoro # G923401257
product price:Â
$
0.28
/ea
Sold in multiples of 100 for
$28.00
Key Features
Finish
Zinc Plated
Shank Length
3/4 in
Color
Silver
Material
MB Spring Wire
Pin Diameter
0.042 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPXZ-419/D
- Zoro #
- G923401257
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc Plated
- Item
- Hitch Hairpin Cotter Clip
- Color
- Silver
- Material
- MB Spring Wire
Dimensions
- Shank Length
- 3/4 in
- Pin Diameter
- 0.042 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.