Shop HUYETT
See all product information
Create Account
Hair Pin, Zinc Plated Spring Steel, 0.052 in Wire Dia x 0.969 in Length
Mfr # BPXZ-2305
Zoro # G823400992
product price:Â
$
0.18
/ea
Sold in multiples of 100 for $18.00
Key Features
Pin Diameter
0.052 in
Material
MB Spring Wire
Color
Silver
Finish
Zinc Plated
Shank Length
31/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPXZ-2305
- Zoro #
- G823400992
- UPC #
- -
- Country of Origin
- United States
- Material
- MB Spring Wire
- Item
- Hitch Hairpin Cotter Clip
- Color
- Silver
- Finish
- Zinc Plated