Hair Pin, Zinc Plated Spring Steel, 0.105 in Wire Dia x 2.062 in Length
- Mfr # BPXZ-407
- Zoro # G923420630
product price:Â
$
0.16
/ea
Sold in multiples of 100 for
$16.00
Key Features
Material
MB Spring Wire
Pin Diameter
0.105 in
Finish
Zinc Plated
Color
Silver
Shank Length
2-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPXZ-407
- Zoro #
- G923420630
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 0.105 in
- Shank Length
- 2-1/16 in
Details
- Material
- MB Spring Wire
- Finish
- Zinc Plated
- Item
- Hitch Hairpin Cotter Clip
- Color
- Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.