Hair Pin, Zinc Plated Spring Steel, 0.177 in Wire Dia x 2.750 in Length
- Mfr # BPXZ-410
- Zoro # G123423783
product price:Â
$
1.79
/ea
Sold in multiples of 100 for
$179.00
Key Features
Material
MB Spring Wire
Color
Silver
Pin Diameter
0.177 in
Shank Length
2-3/4 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPXZ-410
- Zoro #
- G123423783
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pin Diameter
- 0.177 in
- Shank Length
- 2-3/4 in
Details
- Material
- MB Spring Wire
- Color
- Silver
- Item
- Hitch Hairpin Cotter Clip
- Finish
- Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.