Hair Pin, Zn Plt Spg Stl, .026 Wire Dia x .375 L x Fits .094 Groove x .063 In Eye Dia
- Mfr # BPXZ-415
- Zoro # G523414404
product price:Â
$
0.15
/ea
Sold in multiples of 100 for
$15.00
Key Features
Material
MB Spring Wire
Pin Diameter
0.026 in
Color
Silver
Shank Length
3/8 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPXZ-415
- Zoro #
- G523414404
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 0.026 in
- Shank Length
- 3/8 in
Details
- Material
- MB Spring Wire
- Color
- Silver
- Finish
- Zinc Plated
- Item
- Hitch Hairpin Cotter Clip
Description
Hair Pin - Zinc Plated Spring Steel - 0.026 in Wire Dia x 0.375 in Length x Fits 0.094 in Groove x 0.063 in Inside Eye Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.