Hammerlock Cotter Pin, Carbon Steel, 0.094 in Dia x 0.500 in Effective Length

  • Mfr # CPH-093-0500
  • Zoro # G323420254
product price: 
$
0.08
/ea
Sold in multiples of 100 for $8.00

Key Features

Material
Carbon Steel
Pin Diameter
3/32 in
Color
Silver
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPH-093-0500
Zoro #
G323420254
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/32 in

Details

Material
Carbon Steel
Item
Hammerlock Cotter Pin
Color
Silver
Finish
Plain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.