Hammerlock Cotter Pin, Carbon Steel, 0.141 in Dia x 1.750 in Effective Length

  • Mfr # CPH-140-1750
  • Zoro # G223424819
product price: 
$
0.23
/ea
Sold in multiples of 100 for $23.00

Key Features

Pin Diameter
9/64 in
Finish
Plain
Material
Carbon Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPH-140-1750
Zoro #
G223424819
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
9/64 in

Details

Finish
Plain
Material
Carbon Steel
Color
Silver
Item
Hammerlock Cotter Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.