Shop HUYETT
See all product information
Create Account
Hammerlock Cotter Pin, Zinc Plated Carbon Steel, 0.062 in Dia x 1.250 in Effective L
- Mfr # CPHZ-062-1250/D
- Zoro # G523405174
product price:Â
$
0.39
/ea
Sold in multiples of 100 for
$39.00
Key Features
Finish
Zinc Plated
Material
Carbon Steel
Color
Silver
Pin Diameter
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPHZ-062-1250/D
- Zoro #
- G523405174
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/16 in
Details
- Item
- Hammerlock Cotter Pin
- Finish
- Zinc Plated
- Material
- Carbon Steel
- Color
- Silver
Description
Hammerlock Cotter Pin - Zinc Plated Carbon Steel - 0.062 in Dia x 1.250 in Effective Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.