Shop HUYETT
See all product information
Create Account
Hardened Dowel Pin, Alloy Steel, 12 mm Dia x 110 mm Length
- Mfr # DOWMH-120-110
- Zoro # G523401077
product price:Â
$
5.19
/ea
Sold in multiples of 25 for
$129.75
Key Features
Nominal Diameter
12 mm
Standards
DIN 6325
Finish
Plain
Material
Alloy Steel
Rockwell Hardness
60 HRC Hardness
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOWMH-120-110
- Zoro #
- G523401077
- UPC #
- -
- Country of Origin
- India
Dimensions
- Nominal Diameter
- 12 mm
- Shank Length
- 110 mm
Details
- Standards
- DIN 6325
- Finish
- Plain
- Material
- Alloy Steel
- Rockwell Hardness
- 60 HRC Hardness
- Item
- Hardened Dowel Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.