Hardened Dowel Pin, Alloy Steel, 2.5 mm Dia x 10 mm Length
- Mfr # DOWMH-025-010
- Zoro # G523404559
product price:Â
$
0.16
/ea
Sold in multiples of 50 for
$8.00
Key Features
Material
Alloy Steel
Rockwell Hardness
60 HRC Hardness
Standards
DIN 6325
Nominal Diameter
2.5 mm
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOWMH-025-010
- Zoro #
- G523404559
- UPC #
- -
- Country of Origin
- India
Dimensions
- Nominal Diameter
- 2.5 mm
- Shank Length
- 10 mm
Details
- Material
- Alloy Steel
- Item
- Hardened Dowel Pin
- Rockwell Hardness
- 60 HRC Hardness
- Standards
- DIN 6325
- Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.