Shop HUYETT

Hardened Dowel Pin, Alloy Steel, 4 mm Dia x 32 mm Length

  • Mfr # DOWMH-040-032
  • Zoro # G123410417

product price: 
$
0.31
/ea
Sold in multiples of 50 for $15.50

Key Features

Standards
DIN 6325
Material
Alloy Steel
Nominal Diameter
4 mm
Finish
Plain
Rockwell Hardness
60 HRC Hardness
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DOWMH-040-032
Zoro #
G123410417
UPC #
-
Country of Origin
India

Dimensions

Shank Length
32 mm
Nominal Diameter
4 mm

Details

Standards
DIN 6325
Material
Alloy Steel
Finish
Plain
Rockwell Hardness
60 HRC Hardness
Item
Hardened Dowel Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.