Shop HUYETT
See all product information
Create Account
Hardened Dowel Pin, Alloy Steel, 5 mm Dia x 26 mm Length
- Mfr # DOWMH-050-026
- Zoro # G723408029
product price:Â
$
0.31
/ea
Sold in multiples of 50 for
$15.50
Key Features
Material
Alloy Steel
Nominal Diameter
5 mm
Rockwell Hardness
60 HRC Hardness
Finish
Plain
Standards
DIN 6325
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOWMH-050-026
- Zoro #
- G723408029
- UPC #
- -
- Country of Origin
- Germany
- Material
- Alloy Steel
- Item
- Hardened Dowel Pin
- Rockwell Hardness
- 60 HRC Hardness
- Finish
- Plain
- Standards
- DIN 6325
Dimensions
- Shank Length
- 26 mm
- Nominal Diameter
- 5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.