Hardened Dowel Pin, Alloy Steel, 8 mm Dia x 55 mm Length
- Mfr # DOWMH-080-055
- Zoro # G123406021
product price:Â
$
1.29
/ea
Sold in multiples of 25 for
$32.25
Key Features
Standards
DIN 6325
Rockwell Hardness
60 HRC Hardness
Material
Alloy Steel
Finish
Plain
Nominal Diameter
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOWMH-080-055
- Zoro #
- G123406021
- UPC #
- -
- Country of Origin
- India
Dimensions
- Nominal Diameter
- 8 mm
- Shank Length
- 55 mm
Details
- Standards
- DIN 6325
- Item
- Hardened Dowel Pin
- Rockwell Hardness
- 60 HRC Hardness
- Material
- Alloy Steel
- Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.