
Hdlss Set Scr 1/4-28in x 1/4in SS PL
Mfr # SCRG34-0250-0250188P
Zoro # G916499018
product price:Â $0.08
/ea
Sold in multiples of 200 for $16.00
Key Features
Hex Drive
Fastener Thread Type
UNF
Material Grade
18-8
Finish
Plain
Thread Size
1/4-28
Overall Length
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCRG34-0250-0250188P
Zoro #
G916499018
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4-28
Overall Length
1/4 in
Details
Fastener Thread Type
UNF
Material Grade
18-8
Drive Type
Hex
Finish
Plain
Item
Screws
Type
Headless Set Screws
Standards
ASME B18.3
Point Type
A Cup
Material
Stainless Steel
Description
Headless Set Screws Hex Drive Full Fine Thread Point Type Cup 1/4-28 x 1/4 in Grade 18-8 Stainless Steel Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.