Drilled Headless Clevis Pin, 1-1/8 Dia, 2-25/64 in Usable Lg, Carbon Steel, 1 PK

  • Mfr # HLP-1125-2390

  • Zoro # G300418182


product price:  $5.75
/ea
Sold in multiples of 50 for $287.50

Key Features

Head Type
Headless
System of Measurement
Inch
Shank Length
4 in
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLP-1125-2390
Zoro #
G300418182
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
1-1/8 in
Usable Length
2-25/64 in
Shank Length
4 in

Details

Item
Drilled Headless Clevis Pin
Head Type
Headless
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated

Description

Drilled Headless Pin-Plated. Headless Pin Drld 1-1/8 x 2-25/64 Eff ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.