
Headless Pin Drld 1/2 x 2-1/2 Eff ZC
Mfr # HLP-0500-2500
Zoro # G800417920
product price: $1.29
/eaSold in multiples of 25 for $32.25
Key Features
Pin Item
Clevis Pin
Head Type
Headless
System of Measurement
Inch
Clevis Pin Type
Clevis Pin Drilled
Pin Diameter
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HLP-0500-2500
Zoro #
G800417920
UPC #
-
Country of Origin
India
Dimensions
Pin Diameter
1/2 in
Usable Length
2-1/2 in
Shank Length
2-29/32 in
Pin Dia.
1/2 in
Fastener Length
2 29/32 in
Details
Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headless
System of Measurement
Inch
Clevis Pin Type
Clevis Pin Drilled
Pin Head Type
Headless
Basic Material
Low Carbon Steel
Material
Carbon Steel
Fastener Finish
Clear Zinc Plated
Finish
Zinc Plated
Description
Drilled Headless Pin-Plated. Headless Pin Drld 1/2 x 2-1/2 Eff ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.