Clevis Pin, 3/16 in Dia, 1-1/2 in Usable Lg, Carbon Steel

  • Mfr # HLP-0187-1500

  • Zoro # G700417747


product price: $0.15
/ea
Sold in multiples of 209 for $31.35

Key Features

Head Type
Headless
System of Measurement
Inch
Shank Length
1-23/32 in
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLP-0187-1500
Zoro #
G700417747
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/16 in
Usable Length
1-1/2 in
Shank Length
1-23/32 in

Details

Item
Drilled Headless Clevis Pin
Head Type
Headless
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated

Description

Drilled Headless Pin-Plated. Headless Pin Drld 3/16 x 1-1/2 Eff ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.