Hex Head Cap Screw 1/2x2-3/4 Steel Zinc Yellow Bake Hexavalent
- Mfr # BLTH53-0500-27508F
- Zoro # G922702430
product price:Â
$
0.95
/ea
Sold in multiples of 20 for
$19.00
Key Features
External Hex Drive
Grade 8 Material Grade/Class
Thread Size
1/2"-13
Material
Steel
Finish
Zinc Yellow Bake Hexavalent
Thread Style
Partially Threaded
Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTH53-0500-27508F
- Zoro #
- G922702430
- UPC #
- -
- Country of Origin
- China
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow Bake Hexavalent
- Thread Style
- Partially Threaded
- Standards
- ASME B18.2.1
- Item
- Screws
- Thread Type
- UNC
Dimensions
- Thread Size
- 1/2"-13
- Head Height
- 0.302 in to 0.323 in
Description
Hex Head Cap Screws Imported Partial Coarse Thread 1/2-13 x 2-3/4 in Grade 8 Steel Zinc Yellow Bake Hexavalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.