
Hex Head Cap Screw, 1/4" Stainless Steel, 1-1/2 in L
Mfr # SETS-10-0080
Zoro # G700418072
product price: $0.55
/eaSold in multiples of 35 for $19.25
Key Features
External Hex Drive
System of Measurement
Inch
Fastener Length
1-1/2 in
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SETS-10-0080
Zoro #
G700418072
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.3
Item
Hex Head Cap Screw
Thread Type
UNC
Description
Cap Screws-Hex Socket-Stainless. Cap Screw #1/4-20 x 1-1/2 Hex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.