Zoro Homepage

Hex Head Cap Screw, #8 Stainless Steel, 1/2 in L

  • Mfr # SETS-10-0041

  • Zoro # G900418032


product price: $0.15
/ea
Sold in multiples of 80 for $12.00

Key Features

External Hex Drive
System of Measurement
Inch
Fastener Length
1/2 in
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SETS-10-0041
Zoro #
G900418032
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8
Fastener Length
1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.3
Item
Hex Head Cap Screw
Thread Type
UNC

Description

Cap Screws-Hex Socket-Stainless. Cap Screw #8-32 x 1/2 Hex Skt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.