Hex Nut, 1-1/2-6, Steel, Grade A, Zinc Clear Trivalent, 0.843 in Ht

  • Mfr # NUTH0H-1500-0843A563

  • Zoro # G613330706


product price:  $2.89
/ea
Sold in multiples of 5 for $14.45

Key Features

Thread Size
1-1/2-6
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Clear Trivalent
Hex Height
0.843 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH0H-1500-0843A563
Zoro #
G613330706
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-1/2-6
Hex Height
0.843 in
Hex Width
3.3 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Clear Trivalent
Standards
ASTM A563, ASME B18.2.2
System of Measurement
Inch
Thread Type
Coarse

Description

Jam Hex Nuts Finished Coarse Thread 1-1/2-6 x 27/32 in ASTM A563 Grade A Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.