Shop HUYETT
See all product information
Create Account
Hex Nut, 1-1/2-6, Steel, Grade DH, Hot Dipped Galvanized, 1.468 in Ht
- Mfr # NUTH02-1500-1468A58G
- Zoro # G913330895
product price:Â
$
11.15
/ea
Sold in multiples of 2 for
$22.30
Key Features
Thread Size
1-1/2-6
Material
Steel
Material Grade/Class
Grade DH
Finish
Hot Dipped Galvanized
Hex Height
1.468 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUTH02-1500-1468A58G
- Zoro #
- G913330895
- UPC #
- -
- Country of Origin
- China
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade DH
- Finish
- Hot Dipped Galvanized
- Standards
- ASTM A563, ASME B18.2.2
- System of Measurement
- Inch
- Thread Type
- UNC
Dimensions
- Thread Size
- 1-1/2-6
- Hex Height
- 1.468 in
- Hex Width
- 3.4875 in
Description
Structural Grade Hex Nuts Coarse Thread 1-1/2-6 x 1-15/32 in ASTM A563 Grade DH Steel Hot Dipped Galvanized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.