Shop HUYETT
See all product information
Create Account
Hex Nut, 1-12, Low Carbon Steel, Zinc Clear Trivalent, 0.859 in Ht
- Mfr # NUTHR5-1000-0859LC3
- Zoro # G213330625
product price:Â
$
1.19
/ea
Sold in multiples of 14 for
$16.66
Key Features
Material
Low Carbon Steel
Finish
Zinc Clear Trivalent
Hex Height
0.859 in
Hex Width
2.2 in
Standards
ASME B18.2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUTHR5-1000-0859LC3
- Zoro #
- G213330625
- UPC #
- -
- Country of Origin
- China
- Item
- Hex Nut
- Material
- Low Carbon Steel
- Finish
- Zinc Clear Trivalent
- Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Thread Type
- UNF
Dimensions
- Thread Size
- 1-12
- Hex Height
- 0.859 in
- Hex Width
- 2.2 in
Description
Hex Nuts Fine Thread 1-12 x 55/64 in Low Carbon Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.