Hex Nut, 1-1/4-12, Steel, Grade L9, Cadmium Plated, 1 1/4 in Ht, 6 PK
Mfr # 446074
Zoro # G915676731
product price:Â $613.99
/pk 6, $102.33/ea
Sold in multiples of 2 for $1,227.98
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material Grade/Class
Grade L9
Finish
Cadmium Plated
Color
Yellow
Hex Height
1 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
446074
Zoro #
G915676731
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Height
1 1/4 in
Hex Width
1 17/64 in
Thread Size
1-1/4-12
Details
System of Measurement
Inch
Item
Hex Nut
Material Grade/Class
Grade L9
Finish
Cadmium Plated
Color
Yellow
Hex Type
Hex Nut
Material
Steel
Thread Direction
Right Hand
Description
Hex Nut, Hex Type Standard Hex, Finish Cadmium-Plated, Material Grade/Class Grade L9, Material Steel, Thread Size 1 1/4 In.-12, Hex Width 1 17/64 in, Hex Height 1 1/4 in, Dimensional Standards RoHS Compliant, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Color Yellow, Industry Standards RoHs Compliant, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit Not Rated, Thread Type Fine, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.