Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 1-1/4-7, Medium Carbon Steel, Grade 2H, Plain, 1.218 in Ht

  • Mfr # NUTHQ7-1250-1218A18P

  • Zoro # G213330571


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Thread Size
1-1/4-7
Material
Medium Carbon Steel
Material Grade/Class
Grade 2H
Finish
Plain
Hex Height
1.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTHQ7-1250-1218A18P
Zoro #
G213330571
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/4-7
Hex Height
1.218 in
Hex Width
2.938 in

Details

Item
Hex Nut
Material
Medium Carbon Steel
Material Grade/Class
Grade 2H
Finish
Plain
Standards
ASTM A194, SA194, ASME B18.2.2
System of Measurement
Inch
Thread Type
BSW

Description

Structural Grade Hex Nuts USA BSW Thread 1-1/4-7 x 1-7/32 in ASTM A194/SA194 Grade 2H Medium Carbon Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.