Hex Nut, 1-1/4-7, Steel, Grade 8, Zinc Yellow Hexavalent, 1.062 in Ht

  • Mfr # NUTH34-1250-106286

  • Zoro # G713330729


product price:  $2.29
/ea
Sold in multiples of 7 for $16.03

Key Features

Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow Hexavalent
Hex Height
1.062 in
Hex Width
2.7495 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH34-1250-106286
Zoro #
G713330729
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-1/4-7
Hex Height
1.062 in
Hex Width
2.7495 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow Hexavalent
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Hex Nuts Finished Coarse Thread 1-1/4-7 x 1-1/16 in Grade 8 Steel Zinc Yellow Hexavalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.