Hex Nut, 1-1/4-8, Medium Carbon Steel, Grade 2H, Hot Dipped Galvanized With Wax and Blue Dye

  • Mfr # NUTH8A-1250-1218A21G

  • Zoro # G213330632


product price:  $3.15
/ea
Sold in multiples of 5 for $15.75

Key Features

Thread Size
1-1/4-8
Material
Medium Carbon Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized With Wax and Blue Dye
Hex Height
1.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH8A-1250-1218A21G
Zoro #
G213330632
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-1/4-8
Hex Height
1.218 in
Hex Width
2.938 in

Details

Item
Hex Nut
Material
Medium Carbon Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized With Wax and Blue Dye
Standards
ASTM A194, SA194, ASME B18.2.2
System of Measurement
Inch
Thread Type
8-UN

Description

Structural Grade Hex Nuts 8-UN Thread 1-1/4-8 x 1-7/32 in ASTM A194/SA194 Grade 2H Medium Carbon Steel Blue Dyed And Waxed Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.