Hex Nut, 1-14, Steel, Grade 8, Zinc Yellow Hexavalent, 0.859 in Ht

  • Mfr # NUTH42-1000-085986

  • Zoro # G113330923


product price:  $1.15
/ea
Sold in multiples of 11 for $12.65

Key Features

Thread Size
1-14
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow Hexavalent
Hex Height
0.859 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH42-1000-085986
Zoro #
G113330923
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-14
Hex Height
0.859 in
Hex Width
2.2 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow Hexavalent
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNS

Description

Hex Nuts Finished UNS Thread 1-14 x 55/64 in Grade 8 Steel Zinc Yellow Hexavalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.