Hex Nut, 1-1/8-12, Steel, Grade A, Zinc Clear Trivalent, 0.609 in Ht

  • Mfr # NUTH0I-1125-0609A563

  • Zoro # G913331182


product price:  $2.15
/ea
Sold in multiples of 6 for $12.90

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Clear Trivalent
Hex Height
0.609 in
Hex Width
2.475 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH0I-1125-0609A563
Zoro #
G913331182
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-1/8-12
Hex Height
0.609 in
Hex Width
2.475 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Clear Trivalent
Standards
ASTM A563, ASME B18.2.2
System of Measurement
Inch
Thread Type
Fine

Description

Jam Hex Nuts Finished Fine Thread 1-1/8-12 x 39/64 in ASTM A563 Grade A Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.