Hex Nut, 1-1/8-7, 300 Series Stainless Steel, 316, Plain, 1.968 in Ht

  • Mfr # NUTH04-1125-1968316P

  • Zoro # G813330582


product price:  $5.45
/ea
Sold in multiples of 3 for $16.35

Key Features

Thread Size
1-1/8-7
Material
300 Series Stainless Steel
Material Grade/Class
316
Finish
Plain
Hex Height
1.968 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH04-1125-1968316P
Zoro #
G813330582
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-1/8-7
Hex Height
1.968 in
Hex Width
2.475 in

Details

Item
Hex Nut
Material
300 Series Stainless Steel
Material Grade/Class
316
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Hex Nuts Coarse Thread 1-1/8-7 x 1-31/32 in Grade 316 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.