
Hex Nut, 1-1/8-7, Low Carbon Steel, Hot Dipped Galvanized, 1.968 in Ht
Mfr # NUTH04-1125-1968LCG
Zoro # G613330669
product price:Â $1.19
/ea
Sold in multiples of 12 for $14.28
Key Features
Material
Low Carbon Steel
Finish
Hot Dipped Galvanized
Hex Height
1.968 in
Hex Width
2.475 in
Standards
ASME B18.2.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NUTH04-1125-1968LCG
Zoro #
G613330669
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1-1/8-7
Hex Height
1.968 in
Hex Width
2.475 in
Details
Item
Hex Nut
Material
Low Carbon Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Description
Hex Nuts Coarse Thread 1-1/8-7 x 1-31/32 in Low Carbon Steel Hot Dipped Galvanized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.