Hex Nut, 1-1/8-7, Steel, Grade 8, Zinc Yellow Hexavalent, 1.968 in Ht
- Mfr # NUTH34-1125-196886
- Zoro # G313330945
product price:Â
$
2.49
/ea
Sold in multiples of 7 for
$17.43
Key Features
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow Hexavalent
Hex Height
1.968 in
Hex Width
2.475 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUTH34-1125-196886
- Zoro #
- G313330945
- UPC #
- -
- Country of Origin
- China
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade 8
- Finish
- Zinc Yellow Hexavalent
- Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Thread Type
- UNC
Dimensions
- Thread Size
- 1-1/8-7
- Hex Height
- 1.968 in
- Hex Width
- 2.475 in
Description
Hex Nuts Finished Coarse Thread 1-1/8-7 x 1-31/32 in Grade 8 Steel Zinc Yellow Hexavalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.