Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 1-1/8-7, Steel, Grade A, Plain, 0.265 in Ht

  • Mfr # NUTH4A-1125-0265A56P

  • Zoro # G213331011


product price: $1.79
/ea
Sold in multiples of 6 for $10.74

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Hex Height
0.265 in
Hex Width
2.662 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH4A-1125-0265A56P
Zoro #
G213331011
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-1/8-7
Hex Height
0.265 in
Hex Width
2.662 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Standards
ASTM A563, ASME B18.2.2
System of Measurement
Inch
Thread Type
BSW

Description

Structural Grade Hex Nuts BSW Thread 1-1/8-7 x 17/64 in ASTM A563 Grade A Steel Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.