Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 1-3/4-5, Steel, Grade A, Plain, 0.968 in Ht

  • Mfr # NUTH0K-1750-0968A56P

  • Zoro # G213330953


product price: $15.15
/ea

Key Features

Thread Size
1-3/4-5
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Hex Height
0.968 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH0K-1750-0968A56P
Zoro #
G213330953
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-3/4-5
Hex Height
0.968 in
Hex Width
4.037 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Standards
ASTM A563, ASME B18.2.2
System of Measurement
Inch
Thread Type
Coarse

Description

Structural Grade Jam Hex Nuts Coarse Thread 1-3/4-5 x 31/32 in ASTM A563 Grade A Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.