Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 1-3/8-6, Steel, Grade A, Plain, 1.343 in Ht

  • Mfr # NUTH02-1375-1343A56P

  • Zoro # G313330976


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Hex Height
1.343 in
Hex Width
3.213 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH02-1375-1343A56P
Zoro #
G313330976
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-3/8-6
Hex Height
1.343 in
Hex Width
3.213 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Standards
ASTM A563, ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Structural Grade Hex Nuts Coarse Thread 1-3/8-6 x 1-11/32 in ASTM A563 Grade A Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.