Zoro Homepage

Hex Nut, 1-8, Steel, Grade C, Plain, 0.984 in Ht

  • Mfr # NUTH02-1000-0984A57P

  • Zoro # G313331102


product price: $1.79
/ea
Sold in multiples of 8 for $14.32

Key Features

Material
Steel
Material Grade/Class
Grade C
Finish
Plain
Hex Height
0.984 in
Hex Width
2.3875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH02-1000-0984A57P
Zoro #
G313331102
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-8
Hex Height
0.984 in
Hex Width
2.3875 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade C
Finish
Plain
Standards
ASTM A563, ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Structural Grade Hex Nuts Coarse Thread 1-8 x 63/64 in ASTM A563 Grade C Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.