
Hex Nut, #10-32, Steel, Nickel Plated, 13/32 in H
Mfr # NUTC03-0010-0406SN
Zoro # G513330776
product price:Â $0.12
/ea
Sold in multiples of 625 for $75.00
Key Features
Thread Size
#10-32
Material
Steel
Finish
Nickel Plated
Overall Height
13/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NUTC03-0010-0406SN
Zoro #
G513330776
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Overall Height
13/32 in
Nut Height
0.406 in
Details
Item
Hex Nut
Material
Steel
Finish
Nickel Plated
System of Measurement
Inch
Fastener Thread Type
UNF
Description
Round Cap Nuts Fine Thread #10-32 x 13/32 in Steel Nickel Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.