Hex Nut, 1/2-13, 300 Series Stainless Steel, Grade 8M 316, Plain, 0.484 in Ht

  • Mfr # NUTH02-0500-0484A20P

  • Zoro # G713330750


product price:  $2.59
/ea
Sold in multiples of 10 for $25.90

Key Features

Material
300 Series Stainless Steel
Material Grade/Class
Grade 8M 316
Finish
Plain
Hex Height
0.484 in
Hex Width
1.2875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH02-0500-0484A20P
Zoro #
G713330750
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2-13
Hex Height
0.484 in
Hex Width
1.2875 in

Details

Item
Hex Nut
Material
300 Series Stainless Steel
Material Grade/Class
Grade 8M 316
Finish
Plain
Standards
ASTM A194, ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Structural Grade Hex Nuts Coarse Thread 1/2-13 x 31/64 in ASTM A194 Grade 8M 316 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.