Zoro Homepage

Hex Nut, 1/2-13, Brass, Plain, 0.437 in Ht

  • Mfr # NUTH34-0500-0437BRSP

  • Zoro # G913330697


product price: $0.99
/ea
Sold in multiples of 15 for $14.85

Key Features

Material
Brass
Finish
Plain
Hex Height
0.437 in
Hex Width
1.111 in
Standards
ASME B18.2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH34-0500-0437BRSP
Zoro #
G913330697
UPC #
-
Country of Origin
India

Dimensions

Thread Size
1/2-13
Hex Height
0.437 in
Hex Width
1.111 in

Details

Item
Hex Nut
Material
Brass
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Hex Nuts Finished Coarse Thread 1/2-13 x 7/16 in Brass Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.