Hex Nut, 1/2-13, Low Carbon Steel, Hot Dipped Galvanized, 0.437 in Ht

  • Mfr # NUTH04-0500-0437LCG

  • Zoro # G213331097


product price: $0.12
/ea
Sold in multiples of 150 for $18.00

Key Features

Material
Low Carbon Steel
Finish
Hot Dipped Galvanized
Hex Height
0.437 in
Hex Width
1.111 in
Standards
ASME B18.2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH04-0500-0437LCG
Zoro #
G213331097
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2-13
Hex Height
0.437 in
Hex Width
1.111 in

Details

Item
Hex Nut
Material
Low Carbon Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Hex Nuts Coarse Thread 1/2-13 x 7/16 in Low Carbon Steel Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.