Zoro Homepage

Hex Nut, 1/2-13, Steel, Grade 5, Plain, 0.437 in Ht

  • Mfr # NUTH34-0500-04375P

  • Zoro # G113330657


product price: $0.15
/ea
Sold in multiples of 114 for $17.10

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Hex Height
0.437 in
Hex Width
1.111 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH34-0500-04375P
Zoro #
G113330657
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2-13
Hex Height
0.437 in
Hex Width
1.111 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Hex Nuts Finished Coarse Thread 1/2-13 x 7/16 in Grade 5 Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.