Shop HUYETT
See all product information
Create Account
Hex Nut, 1/2-13, Steel, Grade A, Zinc Clear Trivalent, 0.312 in Ht
- Mfr # NUTH0H-0500-0312A563
- Zoro # G913330987
product price:Â
$
0.13
/ea
Sold in multiples of 133 for
$17.29
Key Features
Thread Size
1/2-13
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Clear Trivalent
Hex Height
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUTH0H-0500-0312A563
- Zoro #
- G913330987
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2-13
- Hex Height
- 0.312 in
- Hex Width
- 1.111 in
Details
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade A
- Finish
- Zinc Clear Trivalent
- Standards
- ASTM A563, ASME B18.2.2
- System of Measurement
- Inch
- Thread Type
- Coarse
Description
Jam Hex Nuts Finished Coarse Thread 1/2-13 x 5/16 in ASTM A563 Grade A Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.