
Hex Nut, 1/2-13, Steel, Grade A, Zinc Clear Trivalent, 0.484 in Ht
Mfr # NUTH02-0500-0484A563
Zoro # G013330757
product price:Â $0.19
/ea
Sold in multiples of 80 for $15.20
Key Features
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Clear Trivalent
Hex Height
0.484 in
Hex Width
1.2875 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NUTH02-0500-0484A563
Zoro #
G013330757
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/2-13
Hex Height
0.484 in
Hex Width
1.2875 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Clear Trivalent
Standards
ASTM A563, ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Description
Structural Grade Hex Nuts Coarse Thread 1/2-13 x 31/64 in ASTM A563 Grade A Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.