Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 1/2"-20, Carbon Steel, Plain

  • Mfr # HXN-050020

  • Zoro # G300417932


product price: $0.35
/ea
Sold in multiples of 77 for $26.95

Key Features

Material
Carbon Steel
Finish
Plain
Standards
ANSI B18.2.2
System of Measurement
Inch
Thickness
.438" (7/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXN-050020
Zoro #
G300417932
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-20
Thickness
.438" (7/16)

Details

Item
Hex Nut
Material
Carbon Steel
Finish
Plain
Standards
ANSI B18.2.2
System of Measurement
Inch

Description

Nuts. Hex Nut 1/2-20 CS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.