Hex Nut, 1/4-20, Low Carbon Steel, Zinc Yellow Hexavalent, 0.218 in Ht

  • Mfr # NUTH04-0250-0218LC6

  • Zoro # G013330771


product price:  $0.07
/ea
Sold in multiples of 250 for $17.50

Key Features

Thread Size
1/4-20
Material
Low Carbon Steel
Finish
Zinc Yellow Hexavalent
Hex Height
0.218 in
Hex Width
0.647 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH04-0250-0218LC6
Zoro #
G013330771
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-20
Hex Height
0.218 in
Hex Width
0.647 in

Details

Item
Hex Nut
Material
Low Carbon Steel
Finish
Zinc Yellow Hexavalent
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Hex Nuts Coarse Thread 1/4-20 x 7/32 in Low Carbon Steel Zinc Yellow Hexavalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.